The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FGV-0.5XY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-0.5XY
Product Description
Force Gauge, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
0.5 lbs
Capacity (N)
2 N
Capacity (Kg)
0.2 kg
Capacity (oz)
8 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-1000HXY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-1000HXY
Product Description
1000 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
1,000 lbs
Capacity (N)
4,448 N
Capacity (Kg)
453.6 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
1 N
Resolution (Kg)
0.1 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-100XY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-100XY
Product Description
Force Gauge, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
100 lbs
Capacity (N)
500 N
Capacity (Kg)
50 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-10XY
Shimpo Instruments Force Gauges, FGV Series
Product Description
Force Guage, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
10 lbs
Capacity (N)
50 N
Capacity (Kg)
5 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-1XY
Shimpo Instruments Force Gauges, FGV Series
Product Description
Force Guage, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
1 lbs
Capacity (N)
5 N
Capacity (Kg)
0.5 kg
Capacity (oz)
16 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-200XY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-200XY
Product Description
Force Guage, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
200 lbs
Capacity (N)
1,000 N
Capacity (Kg)
100 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-20XY
Shimpo Instruments Force Gauges, FGV Series
Product Description
Force Guage, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
20 lbs
Capacity (N)
100 N
Capacity (Kg)
10 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-2XY
Shimpo Instruments Force Gauges, FGV Series
Product Description
Force Guage, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
2 lbs
Capacity (N)
10 N
Capacity (Kg)
1 kg
Capacity (oz)
32 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-500HXY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-500HXY
Product Description
500 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
500 lbs
Capacity (N)
25,000 N
Capacity (Kg)
250 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
1 N
Resolution (Kg)
0.1 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-50XY
Shimpo Instruments Force Gauges, FGV Series
Product Description
Force Guage, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
50 lbs
Capacity (N)
200 N
Capacity (Kg)
20 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Force Gauges
Manufacturer
Shimpo Instruments
Product Series
FGV
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved